Shop All Dividers & Tabs
Universal
Deluxe Extended Insertable Tab Indexes, 5-Tab, 11 x 8.5, Buff, PK24
Mfr # UNV20860
Zoro # G4228574
product price: $23.59
/pk 24, $0.98/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features Double-Sided Gold Plastic Edge Reinforcing
- Divider Color Buff
- Material Plastic
- For Use With Ring Binders
Product Information
- Brand Universal
- MFR # UNV20860
- Zoro # G4228574
- UPC # 87547208601
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Color | Assorted |
Features | Double-Sided Gold Plastic Edge Reinforcing |
Divider Color | Buff |
Index Tabs - Item | Index Dividers |
Material | Plastic |
For Use With | Ring Binders |
Includes | (24) Sets of Five Tab Inserts |
Index Divider Material | Paper |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Tab Style | 5-Tab |
Orientation | Side Tab |
Punched/Unpunched | 3-Hole Punched |
Description
Universal® Deluxe Extended Insertable Tab Indexes, 5-Tab, 11 x 8.5, Buff, 24 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Platform Bench Scale 150 lb. Capacity (FG-60KBM)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- THE MOUNTAIN VALLEY® SPRING WATER Master Pieces 31905 Farm & Country Puzzles - 500 Piece; Pack of 4 (31905)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 8-Tab, 1-8, Letter, White, 6/PK (UNV24802***)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3 Tab Cut, 3 1/2" Tab, Clear, 25/Pack (UNV43313***)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 5-Tab, 1-5, Letter, White, 6/Pack (UNV24800***)
- UNIVERSAL One Leather-Look Mylar Tab Dividers, 12 Month Tabs, Letter, Black/Gold, 12/Set (UNV20823***)
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- AVERY Tabs, Mini, 1"", Primary, 80Pk (AVE74763)
- Universal Dividers & Tabs