Shop All Correction Fluid & Erasers
Universal
Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6
Mfr # UNV75606
Zoro # G4601449
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent/Red
- Width 0.2"
- Length 315"
- Line Coverage 1
Product Information
- Brand Universal
- MFR # UNV75606
- Zoro # G4601449
- UPC # 87547756065
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 315" |
Details
Item | Correction Tapes |
Color | Transparent/Red |
Line Coverage | 1 |
Description
Universal® Correction Tape Dispenser, Non-Refillable, 1/5" x 315", 6/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, White Soft, PK80 (2020144)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 1.2 mil, Clear, Pk1000 (3CTZ4)
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2 (UNV75602)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- Universal Correction Fluid & Erasers