Shop All Bulletin Boards
Universal
Cork Tile Panels, Dark Brown, 12 x 12, PK4
Mfr # UNV43403
Zoro # G5170941
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 12"
- Board Type Bulletin
- Board Material Premium Self-Healing Cork
- Board Color Dark Brown
Product Information
- Brand Universal
- MFR # UNV43403
- Zoro # G5170941
- UPC # 87547434031
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 12" |
Height | 12" |
Depth | 3/8" |
Board Height | 12" |
Board Width | 12" |
Details
Board Type | Bulletin |
Board Material | Premium Self-Healing Cork |
Board Color | Dark Brown |
Mounting Type | Mounting Tape (Included) |
Includes Mounting Hardware | Mounting Tape Included |
Color | Dark Brown |
Item | Boards |
Material | Premium Self-Healing Cork |
Includes | Mounting Tape |
Features | Real Cork Fragments—For a more natural look. |
Description
Universal® Cork Tile Panels, Dark Brown, 12 x 12, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- GHENT Display Rail, Cork, 72 in. W x 2 in. H (MRH6-1)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Cork Bulletin Board 48x36 (UNV43614)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- Universal Bulletin Boards