Shop All Bulletin Boards
Universal
Cork Bulletin Board 48x36
Mfr # UNV43614
Zoro # G4260831
original price:
$102.99
14% off
Sold in multiples of 2 for $175.18
Item requires special delivery charges. A $32.00 per item surcharge will be applied.
$175.18
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Product Information
- Brand Universal
- MFR # UNV43614
- Zoro # G4260831
- UPC # 087547436141
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1" |
Board Width | 48" |
Board Height | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Aluminum |
Frame Material | Aluminum |
Item | Natural Cork Bulletin Board,48x36 |
Material | Aluminum |
Color | Natural |
Description
Natural Cork Bulletin Board,48x36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- REDIFORM Driver's Daily Log Book, White (RED6K681)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB440BK)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- Universal Bulletin Boards