Shop All Bulletin Boards
Universal
Cork Bulletin Bar, Brown, 18 x 1
Mfr # UNV43418
Zoro # G5170975
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 1"
- Board Type Bulletin
- Board Material Cork
- Board Color Brown
Product Information
- Brand Universal
- MFR # UNV43418
- Zoro # G5170975
- UPC # 87547434185
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 18" |
Height | 1" |
Board Height | 1" |
Board Width | 18" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Brown |
Frame Color | Silver |
Mounting Type | Double Sided Tape; Magnets |
Frame Material | Aluminum |
Includes Mounting Hardware | Double Sided Tape; Magnets |
Includes | Pushpins; Mounting Tape; Magnets |
Item | Boards |
Material | Aluminum |
Color | Brown |
Description
Universal® Cork Bulletin Bar, Brown, 18 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREG DOT Label Assorted (OEMLSS2953.60EA001R)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1099)
- UNIVERSAL Cork Board, Oak Style, 24x18 (UNV43602)
- UNIVERSAL Cork Board, Oak Style, 36x24 (UNV43603)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- LORELL Aluminum Frame Cork Board 18" Height x 24" Width Cork Surface (19763)
- Universal Bulletin Boards