Shop All Pencil Sharpeners
Universal
Contemporary Design Electric Pencil Sharpener, Black
Mfr # UNV30010
Zoro # G4577795
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC
- Color Black
- Overall Performance Rating Medium-Duty
- Depth 5.75 in
- Number of Pencil Size Settings 1
Product Information
- Brand Universal
- MFR # UNV30010
- Zoro # G4577795
- UPC # 87547300107
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Depth | 5.75 in |
Number of Pencil Size Settings | 1 |
Details
Power Source | AC |
Color | Black |
Overall Performance Rating | Medium-Duty |
Intended-Use Environment | Home; Office |
Quietness Rating | Standard |
Standards | UL Listed |
Description
Universal® Contemporary Design Electric Pencil Sharpener, Black
- •Contemporary design looks distinctive and professional.
- •Powerful but quiet.
- •Horizontal entry made for use with standard pencils.
- •Shuts off before overheating.
- •Prevents over-sharpening.
- •Large shavings cup for continuous sharpening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- BRADY Letter Label, H, 2-1/4inHx1-13/16inW, Vinyl (9714-H)
- PAP-R Strap, Currency, $1000, Yellow Pk (PQP401000)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- ELMERS Pencil Sharpener, Electric, 6 Sizes, Black (EPI1670X)
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- OREGON Sharpener Chain Electric (575214)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- BOSTITCH QuietSharp Executive Electric Pencil Sharpener (EPS8HD-BLK)
- BAUMGARTENS Sharpener, Pencil, Plastic (MR3380)
- WESTCOTT Pencil Sharpeners, Fish Pencil Sharpener (15741)
- Universal Pencil Sharpeners