Shop All Copy & Printer Paper
Universal
Computer Paper, 20lb, 9.5x11, PK2300
Mfr # UNV15807
Zoro # G4260396
product price: $56.39
/pk 2300, $0.02/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 1/2" x 11"
- Color White
- Brightness 92
- Paper Weight 20 lb.
- Features White
Product Information
- Brand Universal
- MFR # UNV15807
- Zoro # G4260396
- UPC # 087547158074
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 9 1/2" x 11" |
Sheet/Roll Size | 9.5 x 11 |
Detached Sheet Size | 8.5 x 11 |
Details
Item | Computer Paper,20lb,9.5x11,PK2300 |
Color | White |
Brightness | 92 |
Paper Weight | 20 lb. |
Features | White |
Machine Compatibility | Tractor-Feed Printers |
Paper/Media Color(s) | White |
Number of Parts | 1 |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (US) | 92 |
Weight | 27 lbs |
Description
Computer Paper,20lb,9.5x11,PK2300, Package Quantity 2300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV20030PLT)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2400 (UNV15802)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Strdstwe Pk (WAU22401)
- Universal Copy & Printer Paper