Shop All Notebooks & Journals
Universal
Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets
Mfr # UNV20930
Zoro # G4055710
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Binding Sewn
- Width 7.5"
- Material 16-pt Chipboard
Product Information
- Brand Universal
- MFR # UNV20930
- Zoro # G4055710
- UPC # 87547209301
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Width | 7.5" |
Size | 9.75 x 7.5 |
Book Width | 7.5" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.75" |
Details
Cover Color | Black Marble |
Item | Notebooks/Journals |
Binding | Sewn |
Material | 16-pt Chipboard |
Color | Black Marble |
Sheets per Book/Journal | 100 |
Sheet Color | White |
Sheet Basis Weight (lb) | 15 lb Bond |
Note-Rule Lines per Sheet | 25 |
Sheet Rule/Format Type | Wide/Legal Rule |
Back-Cover Material | 16-pt Chipboard |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Weight | 0.308 lbs |
Book-Binding Edge | Side |
Sheet-Ruling Color | Blue |
Description
Universal® Composition Book, Wide/Legal Rule, Black Marble Cover, 9.75 x 7.5, 100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Tent, Lsr/Inkj, 3.5X11 50PK (AVE5309)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- BROTHER Black Toner Cartridge 1.4K YLD (TN223BK)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- UNIVERSAL Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20940)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKL67000)
- Universal Notebooks & Journals