Shop All Notebooks & Journals
Universal
Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6
Mfr # UNV20936
Zoro # G4055351
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Material 16-pt Chipboard
- Binding Sewn
- Color Black Marble
Product Information
- Brand Universal
- MFR # UNV20936
- Zoro # G4055351
- UPC # 87547209363
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Size | 9.75 x 7.5 |
Width | 7.5" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Details
Cover Color | Black Marble |
Item | Notebooks/Journals |
Material | 16-pt Chipboard |
Binding | Sewn |
Color | Black Marble |
Number of Subjects/Sections | 1 |
Back-Cover Material | 16-pt Chipboard |
Sheets per Book/Journal | 100 |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Wide/Legal Rule |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheet Color | White |
Weight | 3.89 lbs |
Note-Rule Lines per Sheet | 25 |
Sheet Basis Weight (lb) | 15 lb Bond |
Description
Universal® Composition Book, Wide/Legal Rule, Black Marble Cover, 9.75 x 7.5, 100 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Handheld Tape Dispenser, 3/4 in. Tape W (Pro ATG Guns)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- UNIVERSAL Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6 (UNV20957)
- UNIVERSAL Glue Top Pads, 4 sq/in Quadrille Rule, 8.5 X 11, White, 50 Sheet, PK12 (UNV20631)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- Universal Notebooks & Journals