Shop All Notebooks & Journals
Universal
Comp Book, 4 sq/in Quadrille, Black Marble, 9.75 x 7.5, 100 Sheet, PK6
Mfr # UNV20957
Zoro # G4055500
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.75 x 7.5
- Cover Color Black Marble
- Cover Material Paper
- Width 7.5"
- Color Black Marble
Product Information
- Brand Universal
- MFR # UNV20957
- Zoro # G4055500
- UPC # 87547209578
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.75 x 7.5 |
Width | 7.5" |
Size | 9.75 x 7.5 |
Book-Spine Length | 9.75" |
Book Width | 7.5" |
Sheet Ruling Size | 4 sq/in |
Details
Cover Color | Black Marble |
Cover Material | Paper |
Item | Notebooks/Journals |
Color | Black Marble |
Material | Paper |
Binding | Sewn |
Columns per Sheet | 1 |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Sheet Rule/Format Type | Quadrille Rule |
Sheet Basis Weight (lb) | 38 lb Text |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Back-Cover Material | Paper |
Number of Subjects/Sections | 1 |
Weight | 3.89 lbs |
Sheets per Book/Journal | 100 |
Description
Universal® Composition Book, 4 sq/in Quadrille Rule, Black Marble, 9.75 x 7.5, 100 Sheets, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- QUICKSTUDY QuickStudy U.S. Map-Laminated Poster, 50" x 32" (9781423220817)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- UNIVERSAL Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20940)
- REDIFORM Notebook, 8""X5, 5/Pk (REDA85)
- Universal Notebooks & Journals