Shop All Copy & Printer Paper
Universal
Colored Paper, 20lb, 81/2x11, PK500
Mfr # UNV11204
Zoro # G9745339
product price: $11.19
/pk 500, $0.02/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size 8.5 x 11
- Weight 5.178 lbs
- Paper/Media Color(s) Pink
- Paper Basis Weight (lb) 20 lb Bond
Product Information
- Brand Universal
- MFR # UNV11204
- Zoro # G9745339
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Colored Paper,20lb,81/2x11,PK500 |
Color | Pink |
Weight | 5.178 lbs |
Paper/Media Color(s) | Pink |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Laser Printers; Offset Presses; Spirit Duplicators |
Description
Colored Paper,20lb,81/2x11,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILLY PUTTY Toy Silly Putty (08-0313)
- ADIROFFICE 20-Compartment Extra Wide Adjustable Wood Paper Sorter Literature File Organizer, Mahogany (ADI503-20-MEO)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (MGRL2P0808)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- UNIVERSAL Copy Paper, 92 Bright, 20lb., 8 1, PK5000 (UNV24200)
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- UNIVERSAL Multipurpose Paper, 95-96 Bright, 20lb, 8.5 x 11, White, PK200000 (UNV91200PLT)
- UNIVERSAL Computer Paper, 20lb, 14-7/8x11, PK2400 (UNV15865)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- HAMMERMILL Premium Multipurpose Paper, 24lb, PK2500 (10581-0)
- Universal Copy & Printer Paper