Shop All Name Badges
Universal
Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100
Mfr # UNV56005
Zoro # G4056359
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 3"
- Color Clear
- Material Plastic
- Includes (100) Hanging Cords; (100) Badge Holders
Product Information
- Brand Universal
- MFR # UNV56005
- Zoro # G4056359
- UPC # 87547560051
- Country of Origin China
- Category Name Badges
Dimensions
Length | 36" |
Width | 3" |
Name Badge Holder Length | 4" |
Name Badge Label Length | 4" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Plastic |
Includes | (100) Hanging Cords; (100) Badge Holders |
Load Style | Top |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badge Label Color | White |
Features | Neck Lanyards—Keep your badge handy without attaching it to your clothing. |
Name Badges Per Sheet | 6 |
Name Badge Label Material | Paper |
Orientation | Horizontal |
Sheets per Unit | 102 |
Name Badges per Unit | 100 |
Description
Universal® Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 4x6, Clear, PK25 (4YNT1)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05510)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- FELLOWES Name Plate, ABS Plastic, Black (75906)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- Universal Name Badges