Shop All Permanent Markers
Universal
Chisel Tip Permanent Marker, Broad, Black, PK36
Mfr # UNV07050
Zoro # G4585120
original price:
$13.85
6% off
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Broad
- Point Type Chisel
- Features Value Pack—Stock up and save!
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Universal
- MFR # UNV07050
- Zoro # G4585120
- UPC # 87547070505
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Black |
Point Type | Chisel |
Features | Value Pack—Stock up and save! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
UniversalTM Chisel Tip Permanent Marker, Broad, Black, 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 80 Sheets, White Paper, Gregg Rule, Natural Board Cover, 10PK (25810)
- LOGO BRANDS LA Dodgers Clear Stadium Tote (515-65P)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Red, PK12 (UNV07072)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- INTEGRA Black Permanent Marker, 12 PK (ITA30016)
- Universal Permanent Markers