Shop All Document Holders
Universal
Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Black, PK6
Mfr # UNV76895
Zoro # G4138992
product price: $10.75
/pk 6, $1.79/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Black
- Width 9.75"
- Height 12.5"
- Insert Size 8.5 x 11; 8 x 10; A4
Product Information
- Brand Universal
- MFR # UNV76895
- Zoro # G4138992
- UPC # 87547768952
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.75" |
Height | 12.5" |
Insert Size | 8.5 x 11; 8 x 10; A4 |
Details
Item | Document Holders |
Material | Paper |
Color | Black |
Description
Universal® Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Black, 6/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, PK6 (F4319)
- SOLAR GROUP Solar Group 250396 Galvanized Double Door Mailbox; Outback Black (250396)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- UNIVERSAL UniversalOne„¢ Plastic Cubicle Triple File Pocket, Black (8163)
- UNIVERSAL Sheet Protector, Clear, PK50 (UNV21124)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 100/Box (UNV21130***)
- UNIVERSAL Standard Sheet Protector, Economy, 8 1/2 x 11, Clear, PK200 (UNV21123)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK200 (UNV21122)
- C-LINE PRODUCTS C-Line Products Medium rigid Heavyweight Plastic Name Tent Holder, 2 1/2 x 8 1/2, Clear, 25/BX (87597)
- Universal Document Holders