Shop All Mailer Envelopes
Universal
Catalog Envelope, 28 lb Bond Weight Paper, #10 1/2, Square Flap, Gummed Closure, 9x12, White, 100PK
Mfr # UNV44103
Zoro # G408996063
product price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper Stock
- Overall Length 9 in
- Closure Type Gummed
- Compartment Size #10 1/2
Product Information
- Brand Universal
- MFR # UNV44103
- Zoro # G408996063
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Overall Length | 9 in |
Compartment Size | #10 1/2 |
Overall Width | 12 in |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Closure Type | Gummed |
Finish | Wove |
Features | 28 lb Bond Weight Paper Stock |
Flap Type | Square |
Seam Type | Center |
Opening | Open End |
Description
Wide gummed flap produces a secure seal. Quality paper stock resists ripping and tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/PK, Assorted (SAN81029)
- NATIONAL 3"X5" Wirebound Notebook (31120)
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- UNIVERSAL UNV90102 1'' x 2 13/16'' Bright White Copier Mailing Address Labels, 3300PK (328UNV90102)
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- UNIVERSAL Side Opening Poly Envelopes, 1 in. Expansion, Letter Size, Clear, 10PK (UNV50770)
- QUALITY PARK Envelope, Catlg, 1Stcls, 10X13 Pk (QUAR1590)
- Universal Mailer Envelopes