Shop All Business Envelopes
Universal
Catalog Envelope, #105, Square Flap, Clasp/Gummed Closure, 11.5 x 14, Brown Kraft, 100PK
Mfr # UNV35263
Zoro # G605672579
product price: $50.79
/pk 100, $0.51/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper Stock
- Size #105
- Opening Open End
- Envelope Closure Square
- Color Brown Kraft
Product Information
- Brand Universal
- MFR # UNV35263
- Zoro # G605672579
- UPC # 87547979044
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #105 |
Exterior Dimensions | 11.5 x 14.5 |
Trade Size | #105 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Opening | Open End |
Envelope Closure | Square |
Color | Brown Kraft |
Type | Center |
Closure | Clasp; Gummed |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Description
Wide gummed flap produces a secure seal. Quality paper stock resists ripping and tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- CHASS Chass 73141 Deluxe Business Card Holder (73141)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- UNIVERSAL Double Window Business Envelope, #9, Square Flap, Self-Adhesive, 3.88 x 8.88, White, 500PK (UNV35217)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- Universal Mail Supplies