Shop All Notebooks & Journals
Universal
Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets
Mfr # UNV66352
Zoro # G4055543
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.25 x 7.63
- Cover Color Dark Blue
- Cover Material Linen Paper
- Color Dark Blue
- Width 7.88"
Product Information
- Brand Universal
- MFR # UNV66352
- Zoro # G4055543
- UPC # 87547663523
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.25 x 7.63 |
Width | 7.88" |
Size | 10.25 x 7.63 |
Book-Spine Length | 10.5" |
Sheet Ruling Size | 11/32" |
Book Width | 7.88" |
Details
Cover Color | Dark Blue |
Cover Material | Linen Paper |
Item | Notebooks/Journals |
Color | Dark Blue |
Material | Linen Paper |
Binding | Sewn |
Book-Binding Details | Casebound: Hard Cover |
Number of Subjects/Sections | 1 |
Weight | 1.58 lbs |
Sheet Basis Weight (lb) | 47 lb Text |
Book-Binding Edge | Side |
Sheet Color | White |
Note-Rule Lines per Sheet | 29 |
Dated/Undated | Undated |
Sheets per Book/Journal | 150 |
Sheet Perforation Details | Micro-Perforation |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet-Ruling Color | Gray |
Description
Universal® Casebound Hardcover Notebook, Wide/Legal Rule, Dark Blue, 10.25 x 7.68, 150 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- GOODCOOK Shears Kitchen (20446)
- TOMBOW MONO DRAWING PENCIL SET (51523)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- UNIVERSAL Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets (UNV20940)
- UNIVERSAL Comp Book, Wide/Legal, Black Marble Cover, 9.75 x 7.5, 100 Sheets, PK6 (UNV20936)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets (UNV66630)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- MAYHEW HINGE PIN REMOVR HMRLESS (17360)
- Universal Notebooks & Journals