Shop All Mailer Envelopes
Universal
Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK
Mfr # UNV36329
Zoro # G805672584
product price: $16.99
/pk 125, $0.14/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9.63 in
- Length 4-1/4 in
- Material Paper Stock
- Industry Number #10
Product Information
- Brand Universal
- MFR # UNV36329
- Zoro # G805672584
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9.63 in |
Length | 4-1/4 in |
Compartment Size | #10 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Finish | Wove |
Features | Open-Side Horizontal Orientation |
Opening | Open Side |
Seam Type | Side |
Flap Type | Commercial |
Description
Business-weight, 24 lb stock gives this envelope a professional feel. Wove finish provides a crisp appearance. Fully gummed flap ensures a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- PENTEL Pen, Wow, Ballpnt, Rt, Med, Bk, PK12 (BK440A)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- UNIVERSAL UNV90102 1'' x 2 13/16'' Bright White Copier Mailing Address Labels, 3300PK (328UNV90102)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK25, 25PK (4275)
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack (35267)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- Universal Mail Supplies