Shop All Mailer Envelopes
Universal
Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK
Mfr # UNV35214
Zoro # G805672577
product price: $36.49
/pk 500, $0.07/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Product Information
- Brand Universal
- MFR # UNV35214
- Zoro # G805672577
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Compartment Size | #10 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Features | Open-Side Horizontal Orientation—Diagonal seam. |
Finish | Wove |
Opening | Open Side |
Flap Type | Commercial |
Seam Type | Diagonal |
Description
Business-weight, 24 lb stock gives this envelope a professional feel. Wove finish provides a crisp appearance. Fully gummed flap ensures a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, White/Blue (PM23328)
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack (35267)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- UNIVERSAL Side Opening Poly Envelopes, 1 in. Expansion, Letter Size, Clear, 10PK (UNV50770)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- Universal Mailing Tubes & Cartons