Shop All Binder Clips
Universal
Bulldog Clips, Medium, Nickel-Plated, PK36
Mfr # UNV31264
Zoro # G4585680
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Material Nickel-Plated Steel
- Color Silver
- Holding Capacity 0.5"
Product Information
- Brand Universal
- MFR # UNV31264
- Zoro # G4585680
- UPC # 87547312643
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Details
Material | Nickel-Plated Steel |
Color | Silver |
Holding Capacity | 0.5" |
Description
Universal® Bulldog Clips, Medium, Nickel-Plated, 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- SCHOOL SMART Loose Leaf Rings, 1 Inch, Nickel Plated Steel, Pack of 100 PK (LH00003)
- Universal Binder Clips