Shop All Binder Clips
Universal
Bulldog Clips, Large, Nickel-Plated, PK12
Mfr # UNV31265
Zoro # G4580132
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Material Nickel-Plated Steel
- Color Silver
- Holding Capacity 0.88"
Product Information
- Brand Universal
- MFR # UNV31265
- Zoro # G4580132
- UPC # 87547312650
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Large |
Details
Material | Nickel-Plated Steel |
Color | Silver |
Holding Capacity | 0.88" |
Description
Universal® Bulldog Clips, Large, Nickel-Plated, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Roller, 0.7Mm, Be, PK12 (UBC60103)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- BLUELINE Hardbound Composition Books, Blue (REDA982)
- ZORO SELECT Literature Mailers, 30" x 24" x 4", White, 25/Bundle (55VL29)
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- UNIVERSAL Bulldog Clips, Medium, Nickel-Plated, PK36 (UNV31264)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- ACCO CLIPS BINDER MED 12PK (A7072050)
- Universal Binder Clips