Shop All Office Tape
Universal
Box Sealing Tape, 48mm x 100m, Clr, PK6
Mfr # UNV63500
Zoro # G7141248
product price: $14.59
/pk 6, $2.43/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2 mil
- Tape Width 1.88"
- Tape Length 110 yds
- Tape Tensile Strength 27 lb/in
Product Information
- Brand Universal
- MFR # UNV63500
- Zoro # G7141248
- UPC # 087547635001
- Country of Origin Multiple
- Category Office Tape
Dimensions
Tape Width | 1.88" |
Tape Length | 110 yds |
Tape Core Diameter | 3" |
Length | 110 yds |
Width | 1.88" |
Core Dia. | 3" |
Size | 1.88" x 110 yds |
Details
Item | Box Sealing Tape,48mm x 100m,Clr,Package Quantity 6 |
Tape Backing Material | Plastic |
Tape Thickness | 2 mil |
Tape Tensile Strength | 27 lb/in |
Material | Plastic |
Color | Clear |
Tensile Strength | 27 lb/in |
Thickness | 2 mil |
Adhesive Material | Hot Melt Synthetic Rubber |
Grade | Medium-Duty |
Description
Box Sealing Tape,48mm x 100m,Clr,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Presentation Easel, Whiteboard/Flipchart, 3'x2', WE/GY (QRTET32EU)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CPA7)
- MAX Staple Cartridge, Eh-20F, PK2000 (NO20FE)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear (UNV83436***)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- UNIVERSAL Universal Invisible Tape, 3/4" x 1296", 1" Core, Clear, 12 Rolls per Pack (UNV83436VP***)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- Universal