Shop All Binder Clips
Universal
Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24
Mfr # UNV31029
Zoro # G4577971
product price: $2.39
/pk 24, $0.10/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Material Metal Clip/Steel Wire
- Color Assorted
- Holding Capacity 0.63"
Product Information
- Brand Universal
- MFR # UNV31029
- Zoro # G4577971
- UPC # 87547310298
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Details
Material | Metal Clip/Steel Wire |
Color | Assorted |
Holding Capacity | 0.63" |
Description
Universal® Binder Clips in Dispenser Tub, Medium, Assorted Colors, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Film-Gard 626019 Filmgard Polyethylene 6 Mil Sheeting Poly Film Black - 8 x 100 ft. (59803)
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- UNIVERSAL Bulldog Magnetic Clips, Medium, Nickel-Plated, PK12 (UNV31261)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- UNIVERSAL Binder Clips in Dispenser Tub, Large, Black/Silver, PK12 (UNV11112)
- OFFICEMATE INTERNATIONAL Officemate® Binder Clips, Small, 3/4" Width, 3/8" Capacity, Black/Silver, 12/Box (99020)
- Universal Binder Clips