Universal Battery

Universal 53682 Three-Pocket Wall File Starter Set Letter Clear


product price: $35.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Expandable system lets you customize your wall filing system. Simply add pockets as your organization needs grow.
  • Mounting hardware included.
  • Color(s): Clear.
  • Depth (Nom): 4".
  • For File Size: Letter.
  • For Use With: Add-On Pocket (UNV53692).
  • Hanging File Systems Special Features: Three-Pocket Set.
  • Hanging File Systems Type: Expandable Multiple Pockets.
  • Material(s): Plastic.
  • Number of File Pockets (Nom): 3.
  • Overall Height (Nom): 14".
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Total Recycled Content Percent (Nom): 0 %.
  • Width (Nom): 13".
  • Expand with Add-On Pockets sold separately.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.