Universal Battery

Universal 51334 General Purpose Masking Tape 3/4 x 60 Yards 3 Core


product price: $31.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Masking tape's versatility makes it ideal for a wide range of applications.
  • Reinforced crepe paper backing provides extra strength as well as a convenient labeling surface.
  • Special adhesive provides a strong bond yet retains repositionable properties.
  • Recycled: No.
  • Tape Type: Masking.
  • Dispenser Included: No.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Assembly Required: No.
  • Color(s): Natural.
  • Core Size: 3".
  • Quantity: 6 per pack.
  • Size: 3/4" x 60 yds.
  • Width: 3/4".
  • Length: 60 yd.
  • Adhesive Material: Crepe Paper.
  • Tape Special Feature: Removable.
  • Grade: General Purpose.
  • Versatile.
  • Reinforced crepe paper backing.
  • Strong yet repositionable adhesive.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.