Universal Battery

Universal 43713 Bulletin Board Natural Cork 36 x 24 Aluminum Frame


product price: $56.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Resilient natural cork is self healing for long-lasting performance.
  • Dense softboard backing adds durability.
  • Smooth aluminum frame adds style combined with durable corner supports for added strength.
  • Includes mounting hardware.
  • Board Type: Bulletin.
  • Board Width: 36".
  • Board Height: 24".
  • Frame Color: Aluminum.
  • Frame Material: Aluminum.
  • Mounting Details: Hardware Included.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Surface Color: Natural Cork.
  • Surface Material: Natural Cork.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.