Shop All Bulletin Boards
Universal Battery
Universal 43602 Cork Bulletin Board 24 x 18 Natural Oak Frame
Mfr # 43602
Zoro # G903687091
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Universal Battery
- MFR # 43602
- Zoro # G903687091
- UPC # 87547436028
- Country of Origin China
- Category Bulletin Boards
Description
Classic design durability and style in one. Board features 1/32” thick resilient all-natural cork attached to a dense fiberboard for long-lasting durability. Oak finish frame is 3/4" frame with traditional mitered corners. Includes mounting hardware.
Board Type: Bulletin. Board Width: 24 in. Board Height: 18 in. Cork bulletin board with frame. 1/32” thick all-natural cork is self-healing with dense softboard backing. Affixed to a dense fiberboard supported by frame with mitered corners. Tackable surface and frame offers a high-level of durability and style. Includes mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- THE PACKAGING WHOLESALERS Self Seal Padded Mailers, #2, 8-1/2"W x 12"L, Kraft, 100/Pack (ENVB805SS)
- BROWNLINE Calendar, Wall, Monthly, 8x11", White (C171101)
- BETTER PACKAGES Better Pack® 555e Series Replacement Bottle, White, 1/Each (BET555BOTTLE)
- UNIVERSAL BATTERY Universal 43713 Bulletin Board Natural Cork 36 x 24 Aluminum Frame (43713)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- QUARTET Tabletop Board 6ft.x2-1/2ft., Gray (773630)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- EASY-TO-ORGANIZE Cork Roll- .06in. Thick- 24in.x48in.- Natural (EA789323)
- Universal Battery Bulletin Boards