Universal Battery

Universal 20048G General Purpose Duct Tape 2 x 60 Yards Gray


product price: $26.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • 33% more Length.
  • Ideal for general repairs sealing and binding.
  • Water- and tear-resistant.
  • Natural rubber adhesive bonds to virtually any surface.
  • For indoor or outdoor use.
  • Adhesive Material: Natural Rubber.
  • Size: 2" x 60 yds.
  • Color(s): Gray.
  • Quantity [Nom]: 1 per roll.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Thickness [Nom]: 9.000 mil.
  • Core Size [Nom]: 3".
  • Dispenser Included: No.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.