Universal Battery

Universal 15851 Green Bar Computer Paper 18lb 14-7/8 x 11 Perforated Margins 2600 Sheets


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • High quality computer printout paper at an economical price.
  • Acid-free.
  • Paper Color(s): Green Bar.
  • Sheets Per Unit [Nom]: 2600.
  • Detached Sheet Size: 14 7/8" x 11".
  • Number of Parts [Nom]: 1.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Size: 14 7/8" x 11".
  • Machine Compatibility: Pin-Fed Printers Dot Matrix Printers.
  • Brightness Rating (US): 92.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.