Universal Battery

Universal 11204 Premium Color Copy/Laser Paper Pink 20lb Letter 500 Sheets


product price: $26.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • All printers all copiers.
  • Make your documents stand out with color.
  • Acid-free for archival quality.
  • Paper Color(s): Pink.
  • Sheets Per Unit [Nom]: 500.
  • Compliance Standards: SFI Certified.
  • Size: 8 1/2" x 11".
  • Machine Compatibility: Laser Printers Copiers Offset Presses Spirit Duplicators.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.