Shop All Pens
Universal
Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK
Mfr # UNV27421
Zoro # G105695818
product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 0.7 mm
- Pen Ink Color Blue
- Point Type Fine
- Barrel Color Gray
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Pen Ink Color | Blue |
Point Type | Fine |
Item | Pens |
Barrel Color | Gray |
Pen Cap | Blue |
Tip Style | Stick |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Gray |
Pen Tip Type | Conical |
Pen Cap Color(s) | Blue |
Weight | 0.16 lbs |
Pen Ink Color(s) | Blue |
Description
Universal Ballpoint Stick Pen are reliable from the first mark to the last. This pen is an office standard that writes with ease, providing crisp, clean lines. The oil-based ink dries quickly, ensuring smear-free performance. Smooth and comfortable barrel that fits perfectly in your hand and allows you to write with ease. An economical choice for a dependable pen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Staples, Standard, Capacity 50 (040-0038)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Blue/Clear, PK36 (UNV39911)
- UNIVERSAL Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black, PK6 (UNV15626)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Black Ink, White Barrel, 12PK (70362)
- Universal Pens