Shop All Pens
Universal
Ballpoint Pen, Retractable, Black, PK12
Mfr # UNV189E BLK
Zoro # G4699917
product price: $2.89
/pk 12, $0.24/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Rubber
- Pen Ink Color Black
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Ballpoint Pen,Retractable,Black,PK12 |
Pen Grip | Rubber |
Pen Ink Color | Black |
Pen Style | Retractable |
Pen Grip Type | Rubber |
Pen Sub-Brand & Product Family | Comfort Grip® |
Weight | 0.27 lbs |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Clear |
Description
Ballpoint Pen,Retractable,Black,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- PELICAN Replacement Foam Set for 1784 (1071)
- VICTOR TECHNOLOGY Finance Portable Calculator, LCD, 12 Digit (1190)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (UNV27412)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Blue/Clear, PK36 (UNV39911)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- ENERGEL Pen, Energel Rtx, Bold, Be (BL80C)
- Universal Pens