Shop All Pens
Universal
Ballpoint Pen, Gel, Medium, Blue, PK12
Mfr # UNV39511
Zoro # G4699506
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Features Smear Resistant, Visible Ink Supply, Skip-free, Water Resistant Ink, Fade Resistant
- Point Type Medium
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Gel |
Item | Comfort Grip Stick Pen |
Features | Smear Resistant, Visible Ink Supply, Skip-free, Water Resistant Ink, Fade Resistant |
Point Type | Medium |
Barrel Color | Clear |
Pen Ink Color | Blue |
Pen Cap Color(s) | Clear |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Barrel Color(s) | Clear |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Grip Type | Rubber Comfort |
Special Ink Properties | Water-Based Gel |
Description
Ballpoint Pen,Gel,Medium,Blue,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Green Pk (513-100)
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- Universal Pens