Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning, Ht398348C
Mfr # HT398348C
Zoro # G9650178
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Depth 26.1 mm
- Inlet Size 15.7 mm
- Core Height 165.1 mm
- Core Width 254 mm
- Outlet Size 18 mm
Product Information
- Brand Universal Air Cond
- MFR # HT398348C
- Zoro # G9650178
- UPC # 711307040995
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Core Depth | 26.1 mm |
Inlet Size | 15.7 mm |
Core Height | 165.1 mm |
Core Width | 254 mm |
Outlet Size | 18 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- STENS Oem Replacement Belt 265-865 For Scag 483172 (265-865)
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht8292C (HT8292C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- SPEC-D TUNING 88-95 Toyota Pickup V6 Radiator-3 Core (RAD3-PIK88)
- AFTERMARKET 399078 Heater 10 12 x 5 58 x 2 Core (399078-NOR)
- Universal Air Cond Automotive Heater Cores