Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht8312C
Mfr # HT8312C
Zoro # G5409648
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 175 mm
- Height 248 mm
- Inlet Size 19 mm
- Outlet Size 19 mm
Product Information
- Brand Universal Air Cond
- MFR # HT8312C
- Zoro # G5409648
- UPC # 711307365265
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 175 mm |
Height | 248 mm |
Inlet Size | 19 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- BOSCH 4 Piece E-Clip Tool Set (4492)
- FEL-PRO Valve Cover Bolt Seal Set, Es72135 (ES72135)
- FOUR SEASONS HOSE 50FT GOODYEAR #8 (55418)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht8292C (HT8292C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- SPEC-D TUNING 98-02 Bmw Z3 Radiator 3.2L- 2 Core- Also Fit M Coupe M Roaster- E36 (RAD3-Z398)
- ONE STOP SOLUTIONS 89-08 Country Squire-Crown Victoria Heater Core, 98740 (98740)
- Universal Air Cond Automotive Heating & Air Conditioning