Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht4204C
Mfr # HT4204C
Zoro # G5411599
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 259 mm
- Width 197 mm
- Depth 25 mm
- Inlet Size 19 mm
- Outlet Size 19 mm
Product Information
- Brand Universal Air Cond
- MFR # HT4204C
- Zoro # G5411599
- UPC # 711307365067
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Height | 259 mm |
Width | 197 mm |
Depth | 25 mm |
Inlet Size | 19 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Flush Lifting Handle Chrome Plated Zinc, 3" x 2-1/4" (36811)
- TIMKEN Wheel Bearing - Rear Inner, 18590 (18590)
- SPEC-D TUNING 94-97 Honda Accord Front Hood Grill Type R Black (HG-ACD94TR)
- A & I PRODUCTS Pin, Top Link, Cat II 6.8" x1" x1" (A-TLP005)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht8292C (HT8292C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- VALEO Cadillac Heater Core, 812126 (812126)
- SPEC-D TUNING 64-66 Ford Mustang Shelby V8 L6 3 Row Tri Core Radiator (RAD3-MST64V8)
- Universal Air Cond Automotive Heating & Air Conditioning