Shop All Automotive Heater Cores
Universal Air Cond
Universal Air Conditioning Heater Core, Ht398010C
Mfr # HT398010C
Zoro # G5406601
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 152 mm
- Depth 25 mm
- Height 172 mm
- Outlet Size 19 mm
Product Information
- Brand Universal Air Cond
- MFR # HT398010C
- Zoro # G5406601
- UPC # 711307365081
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Width | 152 mm |
Depth | 25 mm |
Height | 172 mm |
Outlet Size | 19 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- ILC Replacement for KUBOTA E7179-70130 STARTER (E7179-70130 STARTER)
- TIMKEN Tapered Roller Bearing Cup, 2523 (2523)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht8292C (HT8292C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- SUBURBAN MANUFACTURING Suburban 2610A Furnace Core for Select SF-FQ Series (2610A)
- OSC HVAC Heater Core, 98819 (98819)
- Universal Air Cond Automotive Heating & Air Conditioning