Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Universal Air Conditioning Condenser, Cn3281Pfxc
Mfr # CN3281PFXC
Zoro # G5390118
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 16 mm
- Outlet Diameter 10 mm
Product Information
- Brand Universal Air Cond
- MFR # CN3281PFXC
- Zoro # G5390118
- UPC # 711307177660
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Outlet Diameter | 10 mm |
Details
Thickness | 16 mm |
Item | A/C Condenser |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.1367 Tri-Ball Trailer Hitch with Tow Hook (5001.1367)
- VELVAC Clamp Kit, 3/4 (704068)
- KEYSCO TOOLS Mobile Masker, W 20 In (78005)
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3986Pfc (CN3986PFC)
- UNIVERSAL AIR COND Hond Accord 02-98 Condensor, Cn4898Pfc (CN4898PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Bmw 325I 93-87 (CN3464PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3399Pfc (CN3399PFC)
- Universal Air Cond Automotive Air Conditioning Condensers