Shop All Automotive Switches
Universal Air Cond
Trinary Off 438 On211 Switch, Sw4004C
Mfr # SW4004C
Zoro # G9011656
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trinary
- High Pressure Off 455 psi
- Thread Size M11-1.0
- Low Pressure Off 29 psi
- Medium Pressure On 220 psi
Product Information
- Brand Universal Air Cond
- MFR # SW4004C
- Zoro # G9011656
- UPC # 711307221660
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Thread Size | M11-1.0 |
Details
Type | Trinary |
High Pressure Off | 455 psi |
Item | A/C Trinary Switch |
Low Pressure Off | 29 psi |
Medium Pressure On | 220 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 16-7/16 in. (RS5478-FN)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- DAVIS INSTRUMENTS Black Max Wind Direction Indicator (1295)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399, 205/65-10 C Ply (1HP52)
- UNIVERSAL AIR COND R134A Gm Cyc Switch (SW1122-R134AC)
- UNIVERSAL AIR COND Therm Preset 21 26 (SW3004C)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- UNIVERSAL AIR COND R134A Trinary Female (SW4085C)
- UNIVERSAL AIR COND Hi Low Press Sw Switch, Sw9066C (SW9066C)
- UNIVERSAL AIR COND Universal Air Conditioning, Sw10082C (SW10082C)
- VELVAC Atm/Mini Fuse 15 Amp, 091306-5 (091306-5)
- Universal Air Cond Automotive Electrical