Shop All Automotive Air Conditioning Compressors & Clutches
Universal Air Cond
Sd7H13 Vor 125Mm 2A
Mfr # CO7312C
Zoro # G000563779
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R134A
- Mounting Style Ear
- Gauge Line 44 mm
- Suction Port Diameter (mm) 16 mm
Product Information
- Brand Universal Air Cond
- MFR # CO7312C
- Zoro # G000563779
- UPC # 711307097838
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Suction Port Diameter (mm) | 16 mm |
Details
Refrigerant | R134A |
Mounting Style | Ear |
Item | A/C Compressor Assembly |
Gauge Line | 44 mm |
Description
Sd7H13 Vor 125Mm 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S112749 Dust Cap 12'' Blue Fits Female Coupling TA Series TA12 (S.112749-SPX)
- ILC Replacement For OSRAM SYLVANIA 3157NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 2PK (2PAK:WW-3Z4S-5)
- VELVAC Flare, Elbow, 45 deg., 1/2"x3/8"x3/4" (015986)
- CRC 12 oz High Temperature Grease Aerosol can Red (05017)
- UNIVERSAL AIR COND Chevy/Gmc/Isuzu/Olds:New Gm Ht6 W/Clutch New Compressor, Co20145C (CO20145C)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co28003C (CO28003C)
- UNIVERSAL AIR COND Mazda 3 08-06 Compressor, Co29067C (CO29067C)
- UNIVERSAL AIR COND Sd7H15 V Std Or 8 Gr (CO4711C)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11083C (CO11083C)
- UNIVERSAL AIR COND Peterb Kenw Volvo 303 New Compressor, Co4618C (CO4618C)
- DENSO A/C Compressor and Clutch 2006-2011 Honda Civic 1.8L, 471-7054 (471-7054)
- Universal Air Cond Automotive Air Conditioning Compressors & Clutches