Shop All Automotive Heater Cores
Universal Air Cond
Hvac Heater Core, Ht2123C
Mfr # HT2123C
Zoro # G5411160
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 16 mm
- Inlet Size 20 mm
Product Information
- Brand Universal Air Cond
- MFR # HT2123C
- Zoro # G5411160
- UPC # 711307448555
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Outlet Size | 16 mm |
Inlet Size | 20 mm |
Details
Item | HVAC Heater Core |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST OIL FILTER (E216H01D301)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- NORCO PROFESSIONAL LIFTING 3 Ton Bottle Jack (76503B)
- DAYCO 5/16 IN. X 250 FT. (REEL) (80062)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht8292C (HT8292C)
- UNIVERSAL AIR COND Universal Air Conditioning, Ht8336C (HT8336C)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND Universal Air Conditioning Heater Core, Ht394185C (HT394185C)
- UNIVERSAL AIR COND Heater Core, Ht398333C (HT398333C)
- APDI 73-79 Ford F-Series Pickup W/O Ac Heater Core, 9010287 (9010287)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- Universal Air Cond Automotive Heater Cores