Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Chev Gseries Van91-83
Mfr # CN4163PFC
Zoro # G700566261
original price:
$91.39
7% off
new price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 669.93 mm
- Inlet Diameter 12.7 mm
- Height 355.6 mm
- Outlet Diameter 12.7 mm
- Thickness 31.75 mm
Product Information
- Brand Universal Air Cond
- MFR # CN4163PFC
- Zoro # G700566261
- UPC # 711307311576
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Width | 669.93 mm |
Inlet Diameter | 12.7 mm |
Height | 355.6 mm |
Outlet Diameter | 12.7 mm |
Details
Thickness | 31.75 mm |
Item | A/C Condenser |
Description
Chev Gseries Van91-83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS 40in LED Light Bar Amber Driving Combo Pattern S8 Series (704013)
- KEN-TOOL Air Disc Brake Tool Kit, Steel (K029164)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- POLYFORM U.S. Water Ski Slalom Bouy Red (WS-1-RED)
- UNIVERSAL AIR COND Universal Air Conditioning, CN3367PFC (CN3367PFC)
- UNIVERSAL AIR COND Chev C/K Pu 95-94 V Condensor, Cn4544Pfc (CN4544PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN20009XC (CN20009XC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3247Pfc (CN3247PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, Cn3274Pfc (CN3274PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- ONE STOP SOLUTIONS DODGE-RAM 2500(10-10)-DODGE-RAM 350 (3886)
- Universal Air Cond Automotive Heating & Air Conditioning