Shop All Automotive Air Conditioning Condensers
Universal Air Cond
Bmw 325I 93-87
Mfr # CN3464PFC
Zoro # G900565224
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter 11 mm
- Thickness 18 mm
Product Information
- Brand Universal Air Cond
- MFR # CN3464PFC
- Zoro # G900565224
- UPC # 711307046324
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Outlet Diameter | 11 mm |
Details
Item | A/C Condenser |
Thickness | 18 mm |
Description
Bmw 325I 93-87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Floor Jack, Hydraulic, 2 tons (F-2332)
- GLOWMAX SWITCH LIGHT 4AAA LED (G-200LS-BP1)
- TIMKEN Wheel Bearing - Rear, RW507ER (RW507ER)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn4941Pfc (CN4941PFC)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- UNIVERSAL AIR COND Mits Montero 03-97 Condenser, Cn4839Pfc (CN4839PFC)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- UNIVERSAL AIR COND Universal Air Conditioning, CN4171PFC (CN4171PFC)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3281Pfxc (CN3281PFXC)
- Universal Air Cond Automotive Air Conditioning Condensers