Shop All Automotive Air Conditioning Accumulators
Universal Air Cond
98-04 Ford Ranger 2.3 2.5 3.0 4.0 Drier, Rd8135C
Mfr # RD8135C
Zoro # G9682877
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 89 mm
- Length 230 mm
- Inlet Size 17 mm
- Outlet Size 21 mm
Product Information
- Brand Universal Air Cond
- MFR # RD8135C
- Zoro # G9682877
- UPC # 711307208203
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Diameter | 89 mm |
Length | 230 mm |
Inlet Size | 17 mm |
Outlet Size | 21 mm |
Details
Item | A/C Accumulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Manifold Set, Ms9275B (MS9275B)
- DRYCONN Dryconn Waterproof Dry-Crimp Pre-f, PK25 (20245)
- DELPHI Control Arm And Ball Joint, Tc3444 (TC3444)
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- UNIVERSAL AIR COND Drier, Rd1624C (RD1624C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND Drier, Rd8813C (RD8813C)
- GPD Accum/Filter Drier, 1411913 (1411913)
- GPD Accum / Driers, 1411536 (1411536)
- Universal Air Cond Automotive Air Conditioning Accumulators