Shop All Automotive Air Conditioning Accumulators
Universal Air Cond
94 Ford Ranger 2.3 3.0 4.0 Accumulator, Rd2152C
Mfr # RD2152C
Zoro # G4123818
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 256 mm
Product Information
- Brand Universal Air Cond
- MFR # RD2152C
- Zoro # G4123818
- UPC # 711307201501
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Length | 256 mm |
Details
Item | A/C Accumulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Marine/Rv, 12VDC, 3/8 in.FNPT (02100-12C)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- FEIT ELECTRIC Color Caster Plug In/Remote 30 W LED Floodlight 1 pk (FLD30/RGB/LED)
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 38MM, Hi-Vis Yellow (62438-100)
- UNIVERSAL AIR COND Drier, Rd1624C (RD1624C)
- UNIVERSAL AIR COND Drier, Rd8813C (RD8813C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- Universal Air Cond Automotive Air Conditioning Accumulators