Shop All Automotive Air Conditioning Accumulators
Universal Air Cond
94-97 Ford/Linc/Merc Tk Explr-Mntneer Drier, Rd2151C
Mfr # RD2151C
Zoro # G9695571
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 89 mm
- Length 230 mm
- Outlet Size 18 mm
- Inlet Size 15 mm
Product Information
- Brand Universal Air Cond
- MFR # RD2151C
- Zoro # G9695571
- UPC # 711307201471
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Diameter | 89 mm |
Length | 230 mm |
Outlet Size | 18 mm |
Inlet Size | 15 mm |
Details
Item | A/C Accumulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Adapter, Inverted Flare, Brass1/2In Tube (402X8)
- CHAMPION Copper Plus Small Engine- Boxed - RC14YC4, (985)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- VELVAC Control Switch/Remote Mirror Assy (747129)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- UNIVERSAL AIR COND Drier, Rd1624C (RD1624C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND Drier, Rd8813C (RD8813C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- GPD Accum / Driers, 4811586 (4811586)
- Universal Air Cond Automotive Air Conditioning Accumulators