Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
6 For 6Bl 90 Universal A/C, Ft0084C
Mfr # FT0084C
Zoro # G9640490
product price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. 5/8"-18
- Connection Size #6
- Connection Type Beadlock FOR
- Material Aluminum
- Hose Size #6
Product Information
- Brand Universal Air Cond
- MFR # FT0084C
- Zoro # G9640490
- UPC # 711307134878
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | 5/8"-18 |
Connection Size | #6 |
Hose Size | #6 |
Details
Connection Type | Beadlock FOR |
Material | Aluminum |
Fitting Angle | Degrees90 |
Item | A/C Refrigerant Hose O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (850ASD)
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Ch (714607)
- HALTEC Chrome Plated Hex Dome Valve Cap, PK100 (N-1202)
- HIGHLINE WARREN/PLEWS 16OZ Diesel Lubricity (38560)
- UNIVERSAL AIR COND A/C EXPANSION VALVE (EB00002C)
- UNIVERSAL AIR COND Gm Cars 67-62 15 1243 (RD8605C)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd11098C (RD11098C)
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- UNIVERSAL AIR COND Filter Drier Dessicant Bag Kit, Rd10973Bc (RD10973BC)
- FOUR SEASONS Fitting-Splicer Bl, 14308 (14308)
- Universal Air Cond Automotive Heating & Air Conditioning