Shop All Printer Labels
Universal
8.5" x 11" White Permanent Label, Pk100
Mfr # UNV80109
Zoro # G4259090
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Material Paper
- Background Color White
- Shape Rectangular
Product Information
- Brand Universal
- MFR # UNV80109
- Zoro # G4259090
- UPC # 087547801093
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Color | White |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Item | Permanent Label,8.5x11,White,PK100 |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Features | Self-adhesive |
Labels Per Sheet | 1 |
Labels Per Unit | 100 |
Description
Permanent Label,8.5x11,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (251C)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- ENCORE PACKAGING Pneumatic Sealer 34 for Steel (EP-1980-34)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- UNIVERSAL 2" x 4" Permanent Label, Pk1000 (UNV80107)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- Universal Printer Labels