Shop All Clipboards
Universal
8-1/2"x14" Clipboard, Brown, Pk3
Mfr # 05563
Zoro # G7486949
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 0.5"
- Color Brown
- Width 9"
- Height 15-1/2"
Product Information
- Brand Universal
- MFR # 05563
- Zoro # G7486949
- UPC # 087547055632
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 15-1/2" |
Sheet Size - Clipboards | 9 x 15.5 |
Details
Item | Clipboard |
Clip Capacity | 0.5" |
Color | Brown |
Material | Hardboard |
Mounting Style | Hang Up By Using Hang Hole |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Desktop, 10-Digit, We (EL330WB)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width (KF-525H)
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- Universal Clipboards