Shop All Notebooks & Journals
Universal
8-1/2 x 11" Ruled Writing Pad, Pk12
Mfr # UNV41000
Zoro # G5772706
original price:
$19.65
22% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Cover Material Chipboard
Product Information
- Brand Universal
- MFR # UNV41000
- Zoro # G5772706
- UPC # 087547410004
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Width | 8.5" |
File Size - Clipboard | Letter |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 1/4" |
Pad Length | 11" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Narrow, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- REGENCY Regency Cain T-Base Legs (Set of 2)- Black (MTBT22)
- SCHLEICH NORTH AMERICA Tan Female Giraffe (14750)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL Wirebound Notebook, 1 Sub, Wide/Legal, Assorted, 10.5 x 8, 70 Sht, PK4 (UNV66624)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK (25406)
- Universal Notebooks & Journals